Shop All AC 50 Hz Motors
Leeson
50 Hz Mtr, 3-Ph, 1 HP, 1425,220/380-440v, 56
Mfr # 114888.00
Zoro # G0652531
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1
- Nameplate RPM 1,425
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 114888.00
- Zoro # G0652531
- UPC # 691720014271
- Country of Origin United States
- Category AC 50 Hz Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 11 in |
Length Less Shaft | 9 3/16 in |
Shaft Length | 1 7/8 in |
Description
50 Hz Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,425, No. of Speeds 1, Voltage 220/380/440V AC, Full Load Amps 3.5/2.0/1.75 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKER SCIENTIFIC CO LTD Rocker 410 Vacuum Pump, 110V/60Hz (167410-11)
- DAYTON A23 V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (3GWG6)
- MARTIN SPROCKET & GEAR 14-1/2Pa 1"X1"X4' Rack, RA10X4 (RA10X4)
- LOC-LINE Flare Nozzle, Black, 1", PK20 (49427-BLK)
- LEESON 50 Hz Motor, 1 HP, 1425,110/220 V, 56, TEFC (113911.00)
- LEESON 50 Hz Motor, 1 HP, 1425,110/220 V, 56C, TEFC (113924.00)
- LEESON 50hz Mtr, 3-Ph, 1/2hp, 1425,220/380-440, 56C (102694.00)
- LEESON 50 Hz Motor, 1/2 HP, 1425,110/220v, 56, TEFC (110064.00)
- LEESON 50 Hz Motor, 3/4 HP, 2850,110/220v, 56, TEFC (113918.00)
- LEESON 50hz Mtr, 3-Ph, 1/2hp, 1425,220/380-440, 56C (114891.00)
- LEESON 50 Hz Motor, 1/2 HP, 1425,110/220v, 56H, ODP (114225.00)
- Leeson Definite Purpose Motors