Shop All AC 50 Hz Motors
Leeson
50 Hz Mtr, 3-Ph, 1 HP, 1425,220/380-440, 56C
Mfr # 114896.00
Zoro # G0655794
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1
- Nameplate RPM 1,425
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 114896.00
- Zoro # G0655794
- UPC # 691720014349
- Country of Origin United States
- Category AC 50 Hz Motors
Dimensions
Length Less Shaft | 9 3/16 in |
Overall Length | 11 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Description
50 Hz Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,425, No. of Speeds 1, Voltage 220/380/440V AC, Full Load Amps 3.5/2.0/1.75 A, 56C Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS External Silencer 2” (AB-40003)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 3/4, PK3 (EF101412)
- DAYTON 4L610 V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (4L610)
- COXREELS Side Mount Reel with Guide Arm, 3/8" Hose Dia., 50 ft. Length (SG17-L350)
- LEESON 50 Hz Motor, 3 HP, 2850,220 V, 145T, TEFC (121070.00)
- LEESON 50 Hz Mtr, 3-Ph, 1 HP, 1425,220/380-440v, 56 (114888.00)
- LEESON 50 Hz Motor, 3/4 HP, 1425,110/220v, 56, TEFC (113910.00)
- LEESON 50 Hz Motor, 2 HP, 1440,220 V, 56H, ODP (114233.00)
- LEESON 50 Hz Motor, 1/2 HP, 1425,110/220v, 56, TEFC (110064.00)
- LEESON 50 Hz Mtr, 3-Ph, 3hp, 1425,220/380-440,182T (131459.00)
- DAYTON 50 Hz Motor, 1/3 HP, 1425,110/220, 56Z, ODP (6XH81BA)
- Leeson Definite Purpose Motors