Shop All AC 50 Hz Motors
Leeson
50 Hz Motor, 5 HP, 2875,220 V, 184T, TEFC
Mfr # 131638.00
Zoro # G2497451
original price:
$998.00
4% off
new price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 5
- Nameplate RPM 2,875
- Frame 184T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 131638.00
- Zoro # G2497451
- UPC # 691720018583
- Country of Origin Mexico
- Category AC 50 Hz Motors
Dimensions
Length Less Shaft | 14 3/4 in |
Shaft Length | 2 3/4 in |
Shaft Dia. | 1 1/8 in |
Overall Length | 17 7/16 in |
Description
50 Hz Motor, Single Phase, Motor Design Capacitor-Start, 5 HP, Nameplate RPM 2,875, No. of Speeds 1, Voltage 220V AC, Full Load Amps 20.5 A, 184T Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN AS205-015, Ball Insert Bearing 09375 In Id X 20472 In Od X 1063 In W Set Screw (AS205-015)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FF491-3-1/2-z1)
- BEARINGS LTD Spherical Plain Bearing, Inch (GEZ 200ES)
- FESTO Compact Cylinder ADNGF-12-5-P-A (ADNGF-12-5-P-A)
- LEESON 50 Hz Motor, 3 HP, 2850,220 V, 145T, TEFC (121070.00)
- LEESON 50 Hz Motor, 1 HP, 1425,110/220 V, 56, TEFC (113911.00)
- LEESON 50hz Mtr, 3-Ph, 1/2hp, 1425,220/380-440, 56C (114891.00)
- LEESON 50hz Mtr, 3-Ph, 1/2hp, 1425,220/380-440, 56C (102694.00)
- LEESON 50 Hz Mtr, 3/4 HP, 1425,110/220 V, 56C, TEFC (113923.00)
- LEESON 50 Hz Motor, 3/4 HP, 2850,110/220v, 56, TEFC (113918.00)
- LEESON 50 Hz Mtr, 3-Ph, 3hp, 1425,220/380-440,182T (131459.00)
- Leeson Definite Purpose Motors