Shop All AC 50 Hz Motors
Leeson
50 Hz Motor, 3/4 HP, 2850,110/220v, 56H, ODP
Mfr # 114226.00
Zoro # G1792935
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
- HP 3/4
- Nameplate RPM 2,850
- Frame 56H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 114226.00
- Zoro # G1792935
- UPC # 691720013670
- Country of Origin United States
- Category AC 50 Hz Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 1/2 in |
Overall Length | 11 5/16 in |
Description
50 Hz Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 2,850, No. of Speeds 1, Voltage 110/220V AC, Full Load Amps 11.2/5.6 A, 56H Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design N, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 20 # of Teeth (40BS20H X 1)
- CONTINENTAL CONTITECH 1" ID x 25 ft. PVC Air Hose 250 PSI GY (PLG10025-25)
- GATES PowerGrip HTD Belts, 300-5M-15 (300-5M-15)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 IDx120 In, 1/2 NPT (1/2 FC410 120)
- LEESON 50 Hz Motor, 3 HP, 2850,220 V, 145T, TEFC (121070.00)
- LEESON 50 Hz Motor, 2 HP, 1440,220 V, 56H, ODP (114233.00)
- LEESON 50 Hz Motor, 1/2 HP, 1425,110/220v, 56, TEFC (110064.00)
- LEESON 50 Hz Motor, 3/4 HP, 1425,110/220v, 56, TEFC (113910.00)
- LEESON 50 Hz Mtr, 1/3 HP, 1425,110/220 V, 56C, TEFC (113921.00)
- LEESON 50hz Mtr, 3-Ph, 1/2hp, 1425,220/380-440, 56C (114891.00)
- LEESON 50 Hz Motor, 1 HP, 2850,110/220 V, 56, TEFC (113919.00)
- Leeson Definite Purpose Motors