Shop All AC 50 Hz Motors
Leeson
50 Hz Motor, 3 HP, 1440,220 V, 184T, TEFC
Mfr # 131601.00
Zoro # G0765335
Free Shipping & Returns
$1,258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 3
- Nameplate RPM 1,440
- Frame 184T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 131601.00
- Zoro # G0765335
- UPC # 691720018316
- Country of Origin Mexico
- Category AC 50 Hz Motors
Dimensions
Shaft Dia. | 1 1/8 in |
Length Less Shaft | 14 1/4 in |
Shaft Length | 2 3/4 in |
Overall Length | 16 15/16 in |
Description
50 Hz Motor, Single Phase, Motor Design Capacitor-Start, 3 HP, Nameplate RPM 1,440, No. of Speeds 1, Voltage 220V AC, Full Load Amps 15.9 A, 184T Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class F, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3 In Bore, 30 In Stroke (288-343)
- BESTORQ Banded Cogged Belt, 132 in Outside Length, 2.61 in Top Width, 3 Ribs (3/CX128)
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0013A (GT0013A)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9523MPG, Return Line, 25 micron, Outside-In (MF0585798)
- LEESON 50 Hz Motor, 1 HP, 2850,110/220 V, 56, TEFC (113919.00)
- LEESON 50 Hz Motor, 3/4 HP, 2850,110/220v, 56, TEFC (113918.00)
- LEESON 50 Hz Mtr, 3/4 HP, 1425,110/220 V, 56C, TEFC (113923.00)
- LEESON 50 Hz Mtr, 1/3 HP, 1425,110/220 V, 56C, TEFC (113921.00)
- LEESON 50 Hz Motor, 1/2 HP, 1425,110/220v, 56H, ODP (114225.00)
- LEESON 50 Hz Motor, 1/2 HP, 1425,110/220v, 56, TEFC (110064.00)
- LEESON 50 Hz Motor, 1 HP, 1425,110/220 V, 56C, TEFC (113924.00)
- Leeson Definite Purpose Motors