Shop All AC 50 Hz Motors
Leeson
50 Hz Motor, 1/3 HP, 1425,110/220v, 56, TEFC
Mfr # 113908.00
Zoro # G2363751
original price:
$522.93
21% off
new price: $409.99
/ea
Sold in multiples of 3 for $1,229.97
Free Shipping & Returns
$1,229.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1/3
- Nameplate RPM 1,425
- Frame 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 113908.00
- Zoro # G2363751
- UPC # 691720012734
- Country of Origin United States
- Category AC 50 Hz Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 1/4 in |
Overall Length | 11 in |
Description
50 Hz Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1,425, No. of Speeds 1, Voltage 110/220V AC, Full Load Amps 6.4/3.2 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, NEMA Design None, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Link, Single Strand, #140 (140 ROLLER LINK)
- SMC Vacuum Pad, Flat, 8mm (ZP08UN)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 125 ft Length, 300 psi (TSH-N-3125)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (253507SF)
- LEESON 50 Hz Motor, 1 HP, 1425,110/220 V, 56, TEFC (113911.00)
- LEESON 50 Hz Motor, 3 HP, 2850,220 V, 145T, TEFC (121070.00)
- LEESON 50 Hz Mtr, 1/2 HP, 1425,110/220 V, 56C, TEFC (113922.00)
- LEESON 50 Hz Motor, 3/4 HP, 1425,110/220v, 56, TEFC (113910.00)
- LEESON 50 Hz Motor, 1 HP, 1425,110/220 V, 56C, TEFC (113924.00)
- LEESON 50 Hz Motor, 1/2 HP, 1425,110/220v, 56, TEFC (110064.00)
- LEESON 50 Hz Motor, 2 HP, 1440,220 V, 56H, ODP (114233.00)
- Leeson Definite Purpose Motors