Shop All 3-Phase AC Motors
Leeson
3-Phase Washdown Jet Pump Motor, 1 1/2 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM
Mfr # 119458.00
Zoro # G4448039
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face/Base
- HP 1 1/2
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 119458.00
- Zoro # G4448039
- UPC # 691720348994
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12 7/8 in |
Length Less Shaft | 9 15/16 in |
Shaft Dia. | 5/8 in |
Body Dia. | 7.38 in |
Shaft Length | 2 9/16 in |
Bolt Circle Dia. | 5 7/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Washdown Jet Pump Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 3,490, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.4-4.0/2.0 A, 56J Frame, Usable @ 208V Yes, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CWLE, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Split Taper Bushing, 1 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078336)
- PARKER Directional Valve, Solenoid, Open, 120 VAC (D1VW002CNYGF5)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453, Suction, 10 micron, Inside-Out (MF0065836)
- BROWNING Steel Rough Bore Gearbelt Pulley, 40LB075 (40LB075)
- LEESON Capacitor-Start General Purpose Motor, 2 HP, 145T Frame, 115/208-230V AC Voltage (120867.00)
- LEESON Motor, Drive - Justification D (M1130054.00)
- LEESON General Purpose Motor, 0.75 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 56C Frame, TEFC (110047.00)
- LEESON 3-Phase Brake Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (114155.00)
- LEESON 3-Phase Brake Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (110670.00)
- LEESON 2Hp General Purpose Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 56H Frame, Odp (E116704.00)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM4103T-5, 25 HP, 1770 RPM, 284T Frame, Rigid Mount, TEFC, 575 Volts (EM4103T-5)
- Leeson 3-Phase AC Motors