Shop All 3-Phase AC Motors
Leeson
3-Phase Washdown Brake Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM
Mfr # 116466.00
Zoro # G4448081
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Nonventilated
- Motor Mounting Type Face/Base
- HP 1/3
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 116466.00
- Zoro # G4448081
- UPC # 691720153314
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 12 1/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 6.5 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 14 in |
Description
Washdown Brake Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 0.65 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Removable Base No, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Face/Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cordless Press ToolKit, 7200lbCrimp Force (RP 351)
- BANDO 686 mm Outside Length, 13 mm Top Width, 1 Ribs (AX25)
- POWERDRIVE 1/2" to 1-1/2" V-Belt Pulley 5.25" OD (2BK55H)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 145T Frame, 3450 Nameplate RPM (L1320T)
- LEESON 3-Phase General Purpose Motors, 3 HP, 145T Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (121968.00)
- LEESON F56Cz 3Ph 1Hp 1725Rpm 230/460V-AC AC Motor (C6T17NC175F)
- LEESON 5Hp Motor 230 Volts 1 Ph 1740 Rpm Frame (131630.00)
- LEESON 3-Phase Washdown Jet Pump Motor, 2 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119460.00)
- LEESON 56C 3PH 1HP 1760RPM 5/8IN 208-230/460V-AC AC MOTOR (C010944)
- LEESON 1.50Hp Gen Purp Motor, 1Phase, 1800 Rpm, 115/208-230V, 56C Frame, Tefc (110420.00)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (.7518ES3E56C-S)
- Leeson General Purpose AC Motors