Shop All 3-Phase AC Motors
This Product is Discontinued
Leeson
3-Phase Premium Efficiency Metric Motor, 5 1/2 HP, DF112MD Frame, 230/460 Voltage (Discontinued)
Mfr # 193339.60
Zoro # G3524473
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 5 1/2
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 193339.60
- Zoro # G3524473
- Country of Origin China
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 28 mm |
Shaft Length | 60 mm |
Length Less Shaft | 13 3/4 in |
Overall Length | 16 1/8 in |
Description
Premium Efficiency Metric Motor, Three Phase, Motor Design 3-Phase, 5 1/2 HP, Nameplate RPM 3,510, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 12.6/6.3 A, 112M Frame, Usable @ 208V No, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.