Shop All 3-Phase AC Motors
This Product is Discontinued
Leeson
3-Phase Premium Efficiency Metric Motor, 1 1/2 HP, D90S Frame, 230/460V AC Voltage (Discontinued)
Mfr # 192203.00
Zoro # G2896521
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 192203.00
- Zoro # G2896521
- Country of Origin China
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 50 mm |
Shaft Dia. | 24 mm |
Length Less Shaft | 10 7/8 in |
Overall Length | 12 13/16 in |
Description
Premium Efficiency Metric Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.2/2.1 A, D90S Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.