Shop All 3-Phase AC Motors
Leeson
3-Phase Jet Pump Motor, 1 1/2 HP, 56J Frame, 230/460V AC Voltage, 3,490 Nameplate RPM
Mfr # 119453.00
Zoro # G600904873
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- Height 7 7/16 in
- HP 1 1/2
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 119453.00
- Zoro # G600904873
- UPC # 691720047507
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Height | 7 7/16 in |
Shaft Dia. | 5/8 in |
Overall Length | 12 11/16 in |
Bolt Circle Dia. | 5 7/8 in |
Length Less Shaft | 10 1/4 in |
Body Dia. | 6.5 in |
Shaft Length | 2 1/2 in |
Description
Jet Pump Motor, Bearing Protection Shaft Shields, Body Dia. 6.5 in, Bolt Circle Dia. 5 7/8 in, Conduit Box Location Exterior, Conduit Box Position F1, Duty Cycle Continuous, Frame 56J, Hz 60 Hz, Full Load Amps 4.0/2.0, Height 7 7/16 in, HP 1 1/2, Ins. Class F, Length Less Shaft 10 1/4 in, Max. Ambient Temp. 104 Degrees F, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Motorcraft Xl2 Nickel Anti-Seize Lube (XL2)
- DIXON Hose Barb Fitting with Brass Cap, 9/16-18 x 1/4 in Nominal, 37Deg Female JIC Swivel x Push-On Hose B (2880409CBC)
- THOMSON Ball Bushing, Bore Dia 2.500 In (A406080)
- CHICAGO PNEUMATIC Roll Pin (CA145082)
- LEESON 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (114152.00)
- LEESON 1.50Hp Gen Purp Motor, 3Phase, 1800 Rpm, 208-230/460V, 145Tc Frame, Tefc (121066.00)
- LEESON 2Hp Gen Purp Motor, 3Phase, 3600 Rpm, 208-230/460V, 145Tc Frame, Tefc (122167.00)
- LEESON Capacitor-Start 3 Hp 1725 Rpm 115 208 230 Volts 48 Frame, 1/3 HP, 48 Frame, 115/208-230V AC Voltage (102018.00)
- LEESON Capacitor-Start General Purpose Motor, 2 HP, 145TC Frame, 115/208-230V AC Voltage (121465.00)
- LEESON 3-Phase General Purpose Motors, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (114638.00)
- WEG 3-Phase General Purpose Motor, 30 HP, 284TS Frame, 230/460V AC Voltage, 3,545 Nameplate RPM (03036OT3E284TS-W40)
- Leeson 3-Phase AC Motors