Shop All 3-Phase AC Motors
Leeson
3-Phase General Purpose Motors, 3/4 HP, 143TC Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM
Mfr # 120097.00
Zoro # G707101311
product price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Air-Over
- Motor Mounting Type Face
- HP 3/4
- RPM Range 1,101-1,200
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 120097.00
- Zoro # G707101311
- UPC # 691720015032
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Overall Length | 11 15/16 in |
Description
General Purpose Motors, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.0-3.0/1.5 A, 143TC Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Air-Over, Motor Shaft Rotation Reversible, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Valve, 5000Size, 5 Port, 24VDC (SY5140R-5LOU)
- HERITAGE Grease Fitting, 1/8"-28BSPT CS Z3 (H2600Z3)
- PIX Belt, B Kevlar, 5/8 x 128 in. OC (B125K)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Couplers 4PK (66541)
- LEESON Capacitor-Start General Purpose Motor, 1/3 HP, S56C Frame, 115/208-230V AC Voltage (101766.00)
- LEESON Motor, Vector Series VFD.NEMA 1 3PH.1HP.120/240 (174605.00)
- LEESON General Purpose Motor, 0.75 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 56C Frame, TEFC (110047.00)
- LEESON Capacitor-Start 3 Hp 1725 Rpm 115 208 230 Volts 48 Frame, 1/3 HP, 48 Frame, 115/208-230V AC Voltage (102018.00)
- LEESON 3-Phase General Purpose Motors, 1/2 HP, S56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (102860.00)
- LEESON 3-Phase Brake Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (114155.00)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 143/5TC Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF66)
- Leeson 3-Phase AC Motors