Shop All 3-Phase AC Motors
Leeson
3-Phase General Purpose Motors, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM
Mfr # 122171.00
Zoro # G107353914
product price: $917.99
/ea
Free Shipping & Returns
$917.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Air-Over
- Motor Mounting Type Face
- HP 3
- RPM Range Over 3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 122171.00
- Zoro # G107353914
- UPC # 691720043905
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 13 15/16 in |
Shaft Dia. | 7/8 in |
Description
General Purpose Motors, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 3,490, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 8.8-8.0/4.0 A, 145TC Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Air-Over, Motor Shaft Rotation Reversible, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Thrust BRG, Bore 1.375in., 7700 rpm (NTA2233)
- NSK NSK 6208CM, 6200 Series Single Row Deep Groove Ball Bearing (6208CM)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow, Oil Capacity: 6 oz (L28-04-KL00B)
- WEATHERHEAD Series Field Attachable Fitting, 425N, (42504N-606)
- LEESON Capacitor-Start General Purpose Motor, 1/3 HP, S56C Frame, 115/208-230V AC Voltage (101766.00)
- LEESON 0.75Hp Gen Purp Motor, 3Phase, 1800 Rpm, 208-230/460V, 56C Frame, Tefc (114213.00)
- LEESON 3-Phase General Purpose Motors, 2 HP, 56C Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (116744.00)
- LEESON Capacitor-Start General Purpose Motor, 2 HP, 145TC Frame, 115/208-230V AC Voltage (121465.00)
- LEESON General Purpose Motor, 0.75 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 56C Frame, TEFC (110047.00)
- LEESON 3-Phase General Purpose Motors, 3/4 HP, 143TC Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (120097.00)
- WEG Motor 5Hp 4P 182/4Tc Wcf2, Rs - Nema Pr (00518ET3ER184TC-S)
- Leeson General Purpose AC Motors