Shop All 3-Phase AC Motors
Leeson
3-Phase General Purpose Motors, 1/3 HP, S56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM
Mfr # 101769.00
Zoro # G607101312
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Air-Over
- Motor Mounting Type Face
- HP 1/3
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 101769.00
- Zoro # G607101312
- UPC # 691720005989
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Overall Length | 9 11/16 in |
Description
General Purpose Motors, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.5-1.6/0.80 A, S56C Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Air-Over, Motor Shaft Rotation Reversible, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AX44 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (3GWU9)
- NSK NSK 5204ZZ, 200 Double Row 32005200 Ball Bearing (5204ZZ)
- CARLISLE BP79 Super Blue Ribbon V-Belt (BP79)
- DURA-PRECISION TORQUE Timing Belt, P8M, 15 x 480mm PL, T60 (480-P8M-15)
- LEESON Motor, Vector Series VFD.NEMA 1 3PH.1HP.120/240 (174605.00)
- LEESON 3-Phase Brake Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (122250.00)
- LEESON Motor, Drive - Justification D (M1130054.00)
- LEESON 3-Phase Washdown Jet Pump Motor, 1 1/2 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119458.00)
- LEESON General Purpose Motor, 0.75 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 56C Frame, TEFC (110047.00)
- LEESON 1Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tefc (114638.00)
- BALDOR-RELIANCE Baldor-Reliance Motor, 1.5HP, 1140RPM, 3PH, 60HZ, 182T, 3617M, TEAO, F (AOM3607T)
- Leeson General Purpose AC Motors