Shop All 3-Phase AC Motors
Leeson
3-Phase General Purpose Motors, 1/2 HP, S56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM
Mfr # 102860.00
Zoro # G907101395
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Air-Over
- Motor Mounting Type Face
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
- Frame S56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 102860.00
- Zoro # G907101395
- UPC # 691720326404
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 10 3/16 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motors, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.9-2.0/1.0 A, S56C Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Air-Over, Motor Shaft Rotation Reversible, Motor Mounting Type Face, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6303, RadialDeep Groove Ball Bearing 17 Mm Id X 47 Mm Od X 14 Mm W Open (6303)
- MILTON Automotive Blue Coupler/Plug Kit, 7 pcs. (S-307TKIT)
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 5 RPM Nameplate RPM, 90V DC Voltage (6Z911)
- TB WOODS L-Jaw Coupling Hub, L099, Sint Iron, 30mm (L09930MM)
- LEESON Motor, Drive - Justification D (M1130054.00)
- LEESON 5Hp Motor 230 Volts 1 Ph 1740 Rpm Frame (131630.00)
- LEESON 1.50Hp Gen Purp Motor, 3Phase, 1800 Rpm, 208-230/460V, 145Tc Frame, Tefc (121066.00)
- LEESON 1Hp Gen Purp Motor, 1Phase, 1200 Rpm, 115/208-230V, 145T Frame, Tefc (120043.00)
- LEESON 0.75Hp Gen Purp Motor, 3Phase, 1800 Rpm, 208-230/460V, 56C Frame, Tefc (114213.00)
- LEESON 56C 3PH 1HP 1760RPM 5/8IN 208-230/460V-AC AC MOTOR (C010944)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (EFM3154T)
- Leeson 3-Phase AC Motors