Shop All 3-Phase AC Motors
Leeson
3-Phase General Purpose Motors, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM
Mfr # E116740.00
Zoro # G607353902
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Face
- HP 1
- RPM Range Over 3,600
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # E116740.00
- Zoro # G607353902
- UPC # 691720042168
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 12 1/8 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motors, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.2/1.6 A, 56C Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection T-Stat, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation Reversible, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design NEMA 56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-200 (F4B-SCM-200)
- NANO Replacement element for NF0125M01 and NF (E0135M01)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.35 inch OD (2B40SH)
- RULAND Keyed Clamp Bellows Cplg, Bores 0.500"x12mm, OD 1.000", L 1.313", Alum (BCK16-1/2"-12MM-A)
- LEESON 48Y 1PH 1/4HP 1625RPM 1/2IN 115/230V-AC AC MOTOR (A4P17MB7J)
- LEESON Motor, Drive - Justification D (M1130054.00)
- LEESON General Purpose Motor, 0.50 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, S56C Frame, TEFC (101780.00)
- LEESON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (116745.00)
- LEESON 2Hp General Purpose Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 56H Frame, Odp (E116704.00)
- LEESON 3-Phase General Purpose Motors, 2 HP, 56C Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (116744.00)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH68)
- Leeson 3-Phase AC Motors