Shop All Capacitor Start AC Motors
Leeson
3-Phase General Purpose AC Motor, 1/3 HP, 208-230/460V AC Voltage, 56 Frame, 1,725 Nameplate RPM
Mfr # M009031
Zoro # G3573093
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/3
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # M009031
- Zoro # G3573093
- Country of Origin China
- Category Capacitor Start AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Length Less Shaft | 9 in |
Overall Length | 10 7/8 in |
Description
General Purpose AC Motor, Three Phase, Motor Design 3-Phase, 1/3 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.60-1.40/0.70 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 105 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-5/16-SW-150-CB (PUN-H-5/16-SW-150-CB)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS60 2 15/16 (80BS60 2 15/16)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6204-2NSE9 (6204-2NSE9)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 3.35 in OD (BK3234)
- LEESON Motor, 0.50 HP General Purpose, 1 phase, 1800 RPM, 115/230 V, 80 Frame, TEFC (192255.00)
- LEESON Motor 1/4 Hp 180 Volt Tenv (M1135065.00)
- LEESON 1/4Hp, 1750Rpm, 34Tefc.90V (M1130055.00)
- LEESON Motor, FHP SERIES AC DRIVE.OPEN CHASSIS 0.25HP.115V (175320.00)
- LEESON 3-Phase General Purpose AC Motor, 3/4 HP, 208-230/460V AC Voltage, 56C Frame, 1,725 Nameplate RPM (M009047)
- LEESON Crop Dryer Motor, 7.50 HP, 1 Ph, 60 Hz, 230 V, 3600 RPM, 182TZ Frame, DPAO (131848.00)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame, 1725 Nameplate RPM (VEL11319)
- Leeson General Purpose AC Motors