Shop All Capacitor Start AC Motors
Leeson
3-Phase General Purpose AC Motor, 1/2 HP, 230/460V AC Voltage, 56C Frame, 1,725 Nameplate RPM
Mfr # M009046
Zoro # G3575150
product price: $323.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # M009046
- Zoro # G3575150
- Country of Origin China
- Category Capacitor Start AC Motors
Dimensions
Overall Length | 10 13/16 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 9 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Description
General Purpose AC Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.74/0.87 A, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 105 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES HI-Flo V-Style 1/4" FNPT Steel Plug 2/cd (S761-1)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (5206070)
- GATES XPZ937 Metric V-Belt, 937mm Outside Length, 10mm Top Width, 1 Ribs (XPZ937)
- TOMPKINS Hydraulic Fitting-Steel08FP-04FP (5000-08-04)
- LEESON 1/4Hp, 1750Rpm, 34Tefc.90V (M1130055.00)
- LEESON Motor, 0.50 HP General Purpose, 1 phase, 1800 RPM, 115/230 V, 80 Frame, TEFC (192255.00)
- LEESON Motor 3/4Hp 1725 Rpm Sterns Brake (114160.00)
- LEESON Motor, NEMA 4 VECTOR 1HP 4.2AMPS.230V 1PH (174656.00)
- LEESON 3-Phase General Purpose AC Motor, 3/4 HP, 208-230/460V AC Voltage, 56C Frame, 1,725 Nameplate RPM (M009047)
- LEESON Motor, DC SCR CONTROL.NEMA 1.NON-REVERSING.1.1/8-1HP/1/4-2HP.115/230V (174307.00)
- DAYTON Capacitor-Start General Purpose Motor, 1/6 HP, 115/208-230V AC Voltage, 56C Frame (5GD53)
- Leeson General Purpose AC Motors