Shop All 3-Phase AC Motors
Leeson
3-Phase Brake Motors, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM
Mfr # 110670.00
Zoro # G607101336
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Air-Over
- Motor Mounting Type Rigid Base
- HP 1/2
- RPM Range Over 3,600
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 110670.00
- Zoro # G607101336
- UPC # 691720009055
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 14 1/16 in |
Shaft Dia. | 5/8 in |
Description
Brake Motors, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.0-1.8/0.90 A, 56C Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Air-Over, Motor Shaft Rotation Reversible, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 20L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (20L100-6FA6)
- WESTWARD Oiler, Lever, Capacity 1 Quart (2LAH5)
- REELCRAFT Bumper Assembly (3-HS1005)
- AKG Forced Air Oil Cooler, 230/460VAC, 0.25 HP (AL5-3)
- LEESON General Purpose Motor, 0.75 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 56C Frame, TEFC (110047.00)
- LEESON Capacitor-Start Boat Hoist Duty Motor, 1 HP, 56C Frame, 115/230 Voltage, 1,725 Nameplate RPM (6439191262)
- LEESON 3-Phase Brake Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (122249.00)
- LEESON 1.50Hp Gen Purp Motor, 1Phase, 3600 Rpm, 115/208-230V, 56 Frame, Tefc (110094.00)
- LEESON 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (114152.00)
- LEESON 3-Phase General Purpose Motors, 1/2 HP, S56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (102860.00)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,515 Nameplate RPM (215TTDBD6001)
- Leeson 3-Phase AC Motors