Shop All 3-Phase AC Motors
Leeson
3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM
Mfr # 114152.00
Zoro # G602014815
product price: $1,158.99
/ea
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 114152.00
- Zoro # G602014815
- UPC # 691720013281
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 13 15/16 in |
Overall Length | 15 13/16 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 18 mo |
Description
Brake Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 208-230/460V AC, 2.40 A Full Load Amps, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection No Protection, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Draft Inducer Motor, 1/22 HP, OEM Replacement Brand: Carrier Replacement For: 318984-753 (SM4753)
- THOMSON Ball Nut, Ball Circle Dia 1.500 In (8115-448-014)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1 In (PSF1620-12)
- COXREELS Hand Crank Storage Hose Reel, 1inx200ft (1175-6-200-BYXX)
- LEESON 3-Phase Jet Pump Motor, 1 1/2 HP, 56J Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (119453.00)
- LEESON General Purpose Motor, 0.33 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 56C Frame, TENV (191202.00)
- LEESON Capacitor-Start General Purpose Motor, 2 HP, 145T Frame, 115/208-230V AC Voltage (120867.00)
- LEESON 56C 3PH 1HP 1760RPM 5/8IN 208-230/460V-AC AC MOTOR (C010944)
- LEESON 3-Phase General Purpose Motors, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (114638.00)
- LEESON General Purpose Motor, 3 HP, 3 Ph, 60 Hz, 230/460 V, 3600 RPM, 56HC Frame, TEFC (119418.00)
- LEESON 3-Phase Washdown Jet Pump Motor, 2 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119460.00)
- Leeson 3-Phase AC Motors