Shop All 3-Phase AC Motors
Leeson
3-Phase Brake Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM
Mfr # 122251.00
Zoro # G502014809
product price: $1,338.99
/ea
Free Shipping & Returns
$1,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 122251.00
- Zoro # G502014809
- UPC # 691720098882
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Overall Length | 17 11/16 in |
Shaft Dia. | 7/8 in |
Length Less Shaft | 15 1/2 in |
Manufacturers Warranty Length | 18 mo |
Shaft Length | 2 1/4 in |
Description
Brake Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, 1.70 A Full Load Amps, 143TC Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Thermostat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Connector, Coil (CHW)
- BAILEY HYDRAULICS Eccentric Collar Bearing 4 Bolt Flange 1" Id, 3/8" Bolt Size (151520)
- CONGRESS 1/2 in Fixed Bore 1 Groove Standard V-Belt Pulley 1.5 in OD (CA0150X050)
- CARRIER Fan Motor, For Condenser Unit (HD52AZ002)
- LEESON 2Hp Gen Purp Motor, 1Phase, 1800 Rpm, 115/208-230V, 145Tc Frame, Tefc (120274.00)
- LEESON 2Hp Gen Purp Motor, 3Phase, 3600 Rpm, 208-230/460V, 145Tc Frame, Tefc (122167.00)
- LEESON 48Y 1PH 1/4HP 1625RPM 1/2IN 115/230V-AC AC MOTOR (A4P17MB7J)
- LEESON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (116745.00)
- LEESON 3-Phase Washdown Jet Pump Motor, 3 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119462.00)
- LEESON General Purpose Motor, 0.50 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 56C Frame, TENV (191205.00)
- MARATHON Motor 1 Hp Variable Speed Motor, 3 Phase, 1800 Rpm, 230/460 V, 143Tc Frame, Tenv (Y536)
- Leeson General Purpose AC Motors