Shop All 3-Phase AC Motors
Leeson
3-Phase Brake Motor, 1 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM
Mfr # 119565.00
Zoro # G702014814
product price: $1,331.99
/ea
Free Shipping & Returns
$1,331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 119565.00
- Zoro # G702014814
- UPC # 691720098875
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 15 15/16 in |
Shaft Length | 1 7/8 in |
Overall Length | 17 13/16 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 18 mo |
Description
Brake Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 208-230/460V AC, 2.40 A Full Load Amps, 56C Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Thermostat, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Mounting Position Horizontal, Inverter Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Balanced Shaft Collar, 2pc, Bore 0.1875", Steel, OD 5/8" (SPB-3-F)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, Strt (202702-12-10S)
- SKF SKF-6303 2ZJEM, Single Row Ball Brgs, 6303 2ZJEM (6303 2ZJEM)
- INGERSOLL-RAND Spring, PF2219-27 (PF2219-27)
- LEESON 2Hp Gen Purp Motor, 1Phase, 1800 Rpm, 115/208-230V, 145Tc Frame, Tefc (120274.00)
- LEESON 3-Phase Brake Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (122247.00)
- LEESON 3-Phase Brake Motor, 1 HP, 56C Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (119563.00)
- LEESON 3-Phase Washdown Jet Pump Motor, 3 HP, 56J Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (119462.00)
- LEESON 7.50Hp Gen Purp Motor, 1Phase, 3600 Rpm, 208-230V, 213T Frame, Tefc (140684.00)
- LEESON 2Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 145Tc Frame, Tefc (121065.00)
- WEG 3-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00212ET3E184T-W22)
- Leeson 3-Phase AC Motors