Shop All 3-Phase AC Motors
Leeson
3-Phase Brake Motor, 1 1/2 HP, 145TC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM
Mfr # 122249.00
Zoro # G102014810
product price: $1,246.99
/ea
Free Shipping & Returns
$1,246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 122249.00
- Zoro # G102014810
- UPC # 691720098745
- Country of Origin United States
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 15 15/16 in |
Shaft Dia. | 7/8 in |
Manufacturers Warranty Length | 18 mo |
Overall Length | 18 1/8 in |
Shaft Length | 2 1/4 in |
Description
Brake Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 230/460V AC, 2.40 A Full Load Amps, 145TC Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Thermostat, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 2 in Bore, 6 in Stroke, Round Body Double Acting (2.00DXPSR06.00)
- BRENNAN INDUSTRIES 06MP-06MP 45 Deg Elbow Forged, 2PK (5501-06-06-FG)
- FAFNIR Single Row Radial Ball Bearing, Shielded (38KD C3)
- BESTORQ Aftermarket John Deere D105 (42" Deck) Riding Lawn Mower Replacement Belt, A102LG (A102LG)
- LEESON 1Hp Gen Purp Motor, 1Phase, 1800 Rpm, 115/208-230V, 56H Frame, Tefc (111915.00)
- LEESON General Purpose Motor, 3 HP, 3 Ph, 60 Hz, 230/460 V, 3600 RPM, 56HC Frame, TEFC (119418.00)
- LEESON 2Hp General Purpose Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 56H Frame, Odp (E116704.00)
- LEESON 3-Phase Brake Motor, 1/2 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (114152.00)
- LEESON Motor, Drive - Justification D (M1130054.00)
- LEESON General Purpose Motor, 0.50 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, S56C Frame, TEFC (101780.00)
- MARATHON 15.0 Kw General Purpose Low Voltage Iec Motor, 3 Phase, 3600 Rpm, R336B (R336B)
- Leeson 3-Phase AC Motors