Shop All Capacitor Start AC Motors
Leeson
3 Hp, Frame Lx184T, 230V, 1Phase,
Mfr # 131530.00
Zoro # G0765348
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Recognized (E49747), CSA Certified (LR2025)
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # 131530.00
- Zoro # G0765348
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | 3 Hp,Frame Lx184T,230V,1Phase, |
Standards | UL Recognized (E49747), CSA Certified (LR2025) |
Description
3 Hp,Frame Lx184T,230V,1Phase,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (P-LPL-325)
- TRITAN Needle Bearing, Inner Race, Inch, 2.25-in. Bore Dia., 2.75-in. Outside Dia., 1.5-in. Width (MI36N)
- BAILEY D03 Solenoid Operated Control Valve:12VDC, 4-way 3 pos. tandem center (229313)
- GPI AUTMTC FUEL PUMP MNL NOZ 115 V (M-1115S-MU)
- LEESON Motor, 0.33 HP General Purpose, 1 phase, 3600 RPM, 115/230 V, 71 Frame, TEFC (192252.00)
- LEESON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56C Frame (E100025.00)
- LEESON Motor 3/4Hp 1725 Rpm Sterns Brake (114160.00)
- LEESON Motor, NEMA 4 VECTOR 1HP 4.2AMPS.230V 1PH (174656.00)
- LEESON Motor, DC SCR CONTROL.OPEN CHASSIS 1PH.1/8-1HP/1/4-2HP.115/230V (174311.00)
- LEESON General Purpose Motor, 2 HP, 1 Ph, 60 Hz, 115/208-230 V, 1800 RPM, 56C Frame, TEFC (112136.00)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (056C17D2079)
- Leeson Capacitor Start AC Motors