Shop All 3-Phase AC Motors
Leeson
20Hp Special Voltage Motor, 3 Phase, 1800 Rpm, 575 V, 256Tc Frame, Tefc
Mfr # LM17196
Zoro # G1909001
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,678.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeson
- MFR # LM17196
- Zoro # G1909001
- UPC # 691720104293
- Country of Origin United States
- Category 3-Phase AC Motors
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Rope Idler Pulley - 4.5'' Dia.- 17mm Bore - Plastic (349000)
- EATON AEROQUIP Adpt, FNPT, 1/4-18, Cross (2080-4-4S)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F97009K12B, Pressure Line, 10 micron (ZX-F97009K12B)
- OIL SAFE Stretch Spout Lid, w/0.5 In Outlet, Orange (100306)
- LEESON General Purpose Motor, 0.75 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, 56C Frame, TEFC (110047.00)
- LEESON Capacitor-Start General Purpose Motor, 2 HP, 145T Frame, 115/208-230V AC Voltage (120867.00)
- LEESON 3-Phase General Purpose Motors, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (E116740.00)
- LEESON 1.50Hp Gen Purp Motor, 1Phase, 1800 Rpm, 115/208-230V, 56C Frame, Tefc (110420.00)
- LEESON Capacitor-Start General Purpose Motor, 1 1/2 HP, 56 Frame, 115/208-230V AC Voltage (110109.00)
- LEESON 3-Phase Jet Pump Motor, 1 1/2 HP, 56J Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (119453.00)
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 48 Frame, 230/460V AC Voltage, 3,450 Nameplate RPM (20CL65)
- Leeson 3-Phase AC Motors