Shop All 3-Phase AC Motors
Leeson
10Hp Special Voltage Motor, 3 Phase, 1800 Rpm, 208/416 V, 215T Frame, Odp
Mfr # 141287.00
Zoro # G2478214
product price: $1,649.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,649.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leeson
- MFR # 141287.00
- Zoro # G2478214
- UPC # 691720089033
- Country of Origin Mexico
- Category 3-Phase AC Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Inline Solid NPN Band, 2 Wire, Z 5m (D-G5BAZ)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 145T Frame (L1319T)
- DAYTON C73 V-Belt, 77" Outside Length, 7/8" Top Width, 1 Ribs (3GWN2)
- FASCO HVAC Motor, 1/10 HP, 1590 rpm, 230V, 3.3 (D503)
- LEESON Capacitor-Start Boat Hoist Duty Motor, 1 HP, 56C Frame, 115/230 Voltage, 1,725 Nameplate RPM (6439191262)
- LEESON 3-Phase General Purpose Motors, 1/2 HP, S56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (102860.00)
- LEESON General Purpose Motor, 0.50 HP, 3 Ph, 60 Hz, 208-230/460 V, 1800 RPM, S56C Frame, TEFC (101780.00)
- LEESON 3-Phase Washdown Brake Motor, 1/3 HP, 56C Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (116466.00)
- LEESON Capacitor-Start General Purpose Motor, 3/4 HP, 56C Frame, 115/208-230V AC Voltage (110040.00)
- LEESON 3-Phase General Purpose Motors, 2 HP, 56C Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (116744.00)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, CEM3559T-5, 3 HP, 3450 RPM, 145TC Frame, C-Face Mount, TEFC, 575 Volts (CEM3559T-5)
- Leeson 3-Phase AC Motors