Shop All Sailing & Rigging Equipment
Lees Tackle
Sidewinder Bolt-On Mount Lay-Down Version Silver (Pair)
Mfr # SW9300
Zoro # G4678345
product price: $1,372.99
/ea
Free Shipping & Returns
$1,372.99
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
- Brand Lees Tackle
- MFR # SW9300
- Zoro # G4678345
- UPC # 96811930001
- Country of Origin United States
- Category Sailing & Rigging Equipment
Description
Sidewinder Bolt-On Outrigger Mount. Below top operation. Fully locked in Running and 80 degree out Trolling positions. Locks when handle is up or down. Rotates when handle is to the left or right. Fastest Lay-Down on the market. Automatically locks in position when raising or lowering the pole. No knobs to loosen or tighten. Just pull down the Ridged Collar and lower or raise the pole. No ball bearing to rust. Internal Delrin Bushings and Nylon Bearing Surfaces provide smooth operation and prevent metal to metal contact..
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
- LUMAPRO Miniature Lamp, H7-55, T3 1/2, 12V (H7 55W)
- CURT Trailer Hitch, 2" Receiver, Class 3,13333 (13333)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 8-7/8" H (BF46117)
- UWS 48 X 24 X 20 CHEST BOX (TBC-48)
- SCHAEFER MARINE Series 3 Flat Base/Alum Cheek/Delrin Sheave (303-09)
- RONSTAN Stanchion Cap Suits 22.2mm DiameteRTube (PNP54)
- TYLASKA MARINE AND AEROSPACE T8 Large Bail Snap Shackle (T8-L)
- RONSTAN Series 40 Ap Block Single (RF41100)
- RONSTAN D-Splicer Kit 4 Needles 1.5 - 4mm Line (RFSPLICE-6)
- TH MARINE Hose Clamps Fits 7/16" To 1", #HC-8-DP (HC-8-DP)
- RONSTAN Series 30 Bb Orbit Block Cheek (RF35151)
- Lees Tackle Sailing & Rigging Equipment