Shop All Fishing Supplies
Lees Tackle
Rod And Reel Hanger Set - Shimano Tiagra 130 - Bright
Mfr # MC0075-3130
Zoro # G4672203
original price:
$66.79
5% off
new price: $63.25
/ea
$63.25
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
- Brand Lees Tackle
- MFR # MC0075-3130
- Zoro # G4672203
- UPC # 96811075627
- Country of Origin Unknown
- Category Fishing Supplies
Description
Rod Storage Systems, , Rod and Reel Hanger Set, Anodized Finish: Gold, For: Shimano Tiagra 130, Constructed of Marine Grade Anodized Aluminum Bright Gold. Reel is attached to Hanger by spring loaded pins riding in bracket. Pins snap into harness lugs on top of reel. Reel cannot swing since it is held in upright position. Tip of Rod is placed into Locking End of set and the Nylon Ring is rotated to lock it in. Can be mounted Horizontally, Vertically or Overhead..
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
- ZORO SELECT Outdoor Bench, 96 in. L, 31 in., Grn, Prtbl (4HUU5)
- BRIGGS & STRATTON Starter (593486)
- STENS Standard Blade For Massey Ferguson 2720H 2920 2920Lc 1687016Sm (340-460)
- VULCAN Vulcan 34567 Wheelbarrow Parts, For 4 cu-ft Steel Wheelbarrow (34567)
- LEES TACKLE 0 Degree Ss Flush Mount Swivel Base Rod Holder 2.25" (RH577V)
- LEES TACKLE Single Rod Rack Set Bright Black (MC70BK)
- LEES TACKLE 0 Degree Ss Flush Mount Swivel Base Rod Holder 2"X9" (RH5367V)
- LEES TACKLE 18.5' Bright Silver Pole W/ Black Spike Step Tube 1.5" (MX8718CR)
- LEES TACKLE 0 Degree Ss Flush Mount Bar Pin Rod Holder Heavy Duty (RH532VS/XS)
- LEES TACKLE 15 Degree Ss Flush Mount Swivel Base Rod Holder 2"X9" (RH5369H)
- C.E. SMITH Pkg. Drop In Swivel 70-80 Series (53690A)
- Lees Tackle Fishing Supplies