Shop All Deck Hardware
Lees Tackle
Lee's Junior Outrigger Holders 2" x 18" Main Tube
Mfr # OH226S
Zoro # G003078874
product price: $2,027.99
/ea
Free Shipping & Returns
$2,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lees Tackle
- MFR # OH226S
- Zoro # G003078874
- UPC # 96811222601
- Country of Origin United States
- Category Deck Hardware
Description
The Original Wishbone Outrigger Holder
The Original Wishbone Style Outrigger Holder has been in production for over 45 years. Setting the standard for the industry, our "Junior" outrigger holder has often been imitated, but never equaled. Its ease of operation, adjustable fishing angle, ability to lay down for bridges and small footprint makes it the ideal holder for a multitude of boats.
Durability was the watchword at its conception. You won't find plastic parts in this holder. Constructed of heavy duty brass forgings, heavy wall brass pipe and a stainless steel main tube, it epitomizes strength and reliability. The three point mounting system provides maximum strength and distributes the stress to the mounting surface over a wide area. This holder can be mounted vertically or angled toward the stern. Somewhere between twenty to thirty five degrees is normal.
Model OH226S is for use with our deluxe 19ft. single spreader poles and non-spreader poles up to 22ft.
The Original Wishbone Style Outrigger Holder has been in production for over 45 years. Setting the standard for the industry, our "Junior" outrigger holder has often been imitated, but never equaled. Its ease of operation, adjustable fishing angle, ability to lay down for bridges and small footprint makes it the ideal holder for a multitude of boats.
Durability was the watchword at its conception. You won't find plastic parts in this holder. Constructed of heavy duty brass forgings, heavy wall brass pipe and a stainless steel main tube, it epitomizes strength and reliability. The three point mounting system provides maximum strength and distributes the stress to the mounting surface over a wide area. This holder can be mounted vertically or angled toward the stern. Somewhere between twenty to thirty five degrees is normal.
Model OH226S is for use with our deluxe 19ft. single spreader poles and non-spreader poles up to 22ft.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT115)
- ZORO SELECT Charge Air Cooler Hose, ID 3 In, Red (7731-0001)
- CURT Commercial Duty Trailer Hitch, 15860 (15860)
- CASTROL Engine Oil, 10W-40 SAE, Petroleum, 1 Qt. (06146)
- LEES TACKLE 30 Degree Ss Flush Mount Rod Holder Heavy Duty 2.25" Od (RH530SS)
- LEES TACKLE Aluminum Side Mount Rod Holder Tulip Tube Silver (RA5000SL)
- LEES TACKLE 15 Degree Ss Flush Mount Rod Holder Heavy Duty 2.25" Od (RH534HS)
- LEES TACKLE 0 Degree Ss Flush Mount Rod Holder Heavy Duty 2.25" Od (RH532VS)
- LEES TACKLE 0 Degree Ss Flush Mount Rod Holder Medium 2" Od (RH527VS)
- PERKO Chrome Plated Brass Clamshell Vent 4" X 3.75" (0339DP0CHR)
- LENCO Electric Hatch Lift (20764001)
- Lees Tackle Deck Hardware