Shop All Deck Hardware
Lees Tackle
Lee's 2" Flush Mount Skiff Series Outrigger Holder
Mfr # OH219F
Zoro # G403078986
product price: $1,045.99
/ea
Free Shipping & Returns
$1,045.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lees Tackle
- MFR # OH219F
- Zoro # G403078986
- UPC # 96811221901
- Country of Origin United States
- Category Deck Hardware
Description
Gunnel Mount Outrigger Holders
Size: 2.0"
Dimensions: 4 x 6 1/2
Attractive, Strong, and Bullet Proof all describe our Gunnel Mount Outrigger Holders. One piece flange construction. Plate, Tube and Bar-Pin are all cast simultaneously for the ultimate in strength. Curved Tube has Solid End Plug with Deep Slots to assure long service and reliability. Tubes are made with Port and Starboard slot orientation to optimize fishing angle. Flange mounts flush with gunnel. When tube is removed, gunnel is unobstructed. Unit has three positions, straight up Running, angled out Trolling and straight back for Bridge Clearing. Originally designed by Lee's in the 50's and copied by nearly all our competition. However, no one rivals our durability, fit & finish. Chrome on Brass construction.
Size: 2.0"
Dimensions: 4 x 6 1/2
Attractive, Strong, and Bullet Proof all describe our Gunnel Mount Outrigger Holders. One piece flange construction. Plate, Tube and Bar-Pin are all cast simultaneously for the ultimate in strength. Curved Tube has Solid End Plug with Deep Slots to assure long service and reliability. Tubes are made with Port and Starboard slot orientation to optimize fishing angle. Flange mounts flush with gunnel. When tube is removed, gunnel is unobstructed. Unit has three positions, straight up Running, angled out Trolling and straight back for Bridge Clearing. Originally designed by Lee's in the 50's and copied by nearly all our competition. However, no one rivals our durability, fit & finish. Chrome on Brass construction.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter For Stihl Oem : 4137 124 2800 (100-709)
- HIDE-A-LED Concealed Led, 6 Led, 12-24Vdc, Amber (9013A)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS (415060-401231)
- BETTER BUILT 72IN SINGLE LID, LOW PROFILE, DEEP MATTE BLACK SEC (79211101)
- LEES TACKLE 30 Degree Ss Flush Mount Rod Holder Heavy Duty 2.25" Od (RH530SS)
- LEES TACKLE 15 Degree Ss Flush Mount Rod Holder Heavy Duty 2.25" Od (RH534HS)
- LEES TACKLE 0 Degree Ss Flush Mount Rod Holder Medium 2" Od (RH527VS)
- LEES TACKLE Aluminum Side Mount Rod Holder Tulip Tube Silver (RA5000SL)
- LEES TACKLE 0 Degree Ss Flush Mount Rod Holder Heavy Duty 2.25" Od (RH532VS)
- RITCHIE V-527 Kayak Compass Bulkhead Mount - White Dial (V-527)
- ATTWOOD MARINE Attwood Deck Fill f/Carbon Canister System - Angled Body & Scalloped Stainless Steel Cap (99DFCCAS1S)
- Lees Tackle Deck Hardware