Shop All Deck Hardware
Lees Tackle
Lee's 1.75" Side Mount Skiff Series Outrigger Holder
Mfr # OH2018S
Zoro # G603078861
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lees Tackle
- MFR # OH2018S
- Zoro # G603078861
- UPC # 96811201804
- Country of Origin United States
- Category Deck Hardware
Description
Side Mount Outrigger Holders
OH2018S
Size: 1.75"
Dimensions: 4 1/2 x 7 1/2
Side Mount Bracket utilizes same curved tube as Gunnel Mount. One piece Bracket construction. Tube, Feet and Bar-Pin are all cast simultaneously for the ultimate in strength. Unit provides same three positions as Flush Mount. Same rugged Chrome on Brass Cosntruction.
OH2018S
Size: 1.75"
Dimensions: 4 1/2 x 7 1/2
Side Mount Bracket utilizes same curved tube as Gunnel Mount. One piece Bracket construction. Tube, Feet and Bar-Pin are all cast simultaneously for the ultimate in strength. Unit provides same three positions as Flush Mount. Same rugged Chrome on Brass Cosntruction.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 43564 replacement light bulb lamp (43564 GE GENERAL ELECTRIC G.E)
- QUICKCABLE Copper Lug, 6 Gauge, 5/16", PK50 (5951-050E)
- WYPO WYPO 326-STANDARD-PLUS 06-111 Tip Cleaner (326-STANDARD-PLUS)
- ABILITATIONS SecureSTEP Stairs with Tread, 3 Steps, 5 x 20 Inch Steps (AB1003)
- LEES TACKLE 15 Degree Ss Flush Mount Rod Holder Heavy Duty 2.25" Od (RH534HS)
- LEES TACKLE 0 Degree Ss Flush Mount Rod Holder Heavy Duty 2.25" Od (RH532VS)
- LEES TACKLE Aluminum Side Mount Rod Holder Tulip Tube Silver (RA5000SL)
- LEES TACKLE 30 Degree Ss Flush Mount Rod Holder Heavy Duty 2.25" Od (RH530SS)
- LEES TACKLE 0 Degree Ss Flush Mount Rod Holder Medium 2" Od (RH527VS)
- WHITECAP MARINE HARDWARE Stainless Steel Bow Eye (S-5019)
- SEA DOG Galv Angle Mt Oarlock Socket, #580890-1 (580890-1)
- Lees Tackle Deck Hardware