Lees Tackle

Clamp-On Rod Holder Wh Aluminum Vertical Pipe Size #5


product price: $113.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Clamp-On Rod Holder - White Aluminum - Vertical Mount - Fits 2.375" O.D. , Pipe. Color:White, Pipe Size:#5, Fits:2.375" O.D. Pipe, Mount:Vertical, JUST CLAMP THEM ON! Aluminum rod holders that are as beautiful as they are , functional. With no hassle or wear and tear on your boat you can install , these rod holders with only an Allen Wrench. No lengthy trips to the tower , builder for custom installation at custom prices. Simply place the two , halves of the clamp around the pipe, insert the bolts and tighten. Install , them wherever you like. If later, you don't like the position, simply move , them., These Rod Holders are the perfect solution for boats with wiring or , hydraulic lines inside their tower legs. Now you can install Rod Holders on , your Tower, Hard Top, T-Top, Radar Arch, Rails, Poling Platform or any , structure made from standard size aluminum pipe., All Holders come lined with a heavy duty white vinyl insert. The Clamping , portion of the Rod Holder is precision made for an exact fit. Four Marine , Grade Stainless Bolts assure an even clamping pressure and a secure bond. , The clamp is welded to the tube with either a fin or an oval rod for maximum strength. The completed Rod Holder is then meticulously polished to a mirror finish. These holders are designed primarily for storage but may be used for light tackle trolling..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.