Lees Tackle

15 Degree Ss Flush Mount Swivel Base Rod Holder 2.25"


product price: $159.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Swivel Base Rod Holders. RH579, Half Angle 15 , Stainless Steel Flush Mount w/ Swivel Base, Without a doubt, our swivel base rod holder is the Ultimate Rod Holder for the serious sportsman. Primarily designed to be used with bent butt tackle, the rod holders unique swivel base allows the rod butt to rotate in the rod holder when side pressure is applied to the tip of the rod. This is an indispensable tool, especially important in Giant Blue Fin Tuna fishing, where reel drags in the neighborhood of 60 pounds are frequently used and can result in tremendous forces being applied to the rod holder pin. , Not only does this make sheared rod holder pins a thing of the past but, more importantly, it allows the tip of the rod to follow the fish. This reduces the possibility of line fraying and enhanced drag as the line streams sideways out of the roller tip instead of over the roller. The rod is also more easily removed from the holder since it is not locked on a rigid pin. The swivel base holder functions as a standard rod holder when used with straight butt rods. Straight butt rods can be manually rotated so that the line remains on the tips roller. The amount of torque required to rotate the swivel is set by adjusting the pressure on two nylon drag washers with a 1/2 inch stainless steel lock nut at the bottom of the rod holder..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.