Shop All Fishing Supplies
Lees Tackle
0 Degree Ss Flush Mount Swivel Base Rod Holder 2"X6.5"
Mfr # RH5167V
Zoro # G4639057
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lees Tackle
- MFR # RH5167V
- Zoro # G4639057
- UPC # 96811516526
- Country of Origin United States
- Category Fishing Supplies
Description
RH5167V. Vertical 0 Short Tube, Medium size Short Swivel Base for Stand-Up Rods with Curved Butts. Has 2" OD x 6-1/2" long tube., Without a doubt, our swivel base rod holder is the Ultimate Rod Holder for the serious sportsman. Primarily designed to be used with bent butt tackle, the rod holders unique swivel base allows the rod butt to rotate in the rod holder when side pressure is applied to the tip of the rod. This is an indispensable tool, especially important in Giant Blue Fin Tuna fishing, where reel drags in the neighborhood of 60 pounds are frequently used and can result in tremendous forces being applied to the rod holder pin. , Not only does this make sheared rod holder pins a thing of the past but, more importantly, it allows the tip of the rod to follow the fish. This reduces the possibility of line fraying and enhanced drag as the line streams sideways out of the roller tip instead of over the roller. The rod is also more easily removed from the holder since it is not locked on a rigid pin. The swivel base holder functions as a standard rod holder when used with straight butt rods. Straight butt rods can be manually rotated so that the line remains on the tips roller. The amount of torque required to rotate the swivel is set by adjusting the pressure on two nylon drag washers with a 1/2 inch stainless steel lock nut at the bottom of the rod holder..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-16X20)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49130)
- MTD Tine Asm-12 Rh (642-05004-0637)
- SUREKILL Total Release Aerosol (0111511)
- LEES TACKLE Rod Butt Extender For Short-Butt Rods In Heavy Rod (RH5999-9001)
- LEES TACKLE 15 Degree Ss Flush Mount Swivel Base Rod Holder 2"X9" (RH5369H)
- LEES TACKLE 15 Degree Ss Flush Mount Bar Pin Rod Holder Heavy Duty (RH534HS/XS)
- LEES TACKLE 0 Degree Ss Flush Mount Swivel Base Rod Holder 2.25" (RH577V)
- LEES TACKLE Vinyl Rubber Insert For Rh5115 Rh532V Rh532Vs Rh577Vs (RH516)
- LEES TACKLE Single Rod Rack Set Bright Black (MC70BK)
- CANNON Aluminum Mounting Track - 24" (1904028)
- Lees Tackle Fishing Supplies