Shop All Freezers
Leer
LP612C-R290 94in Low-Profile Outdoor Cold Wall Ice Merchandiser
Mfr # 533LP612CHC
Zoro # G011222566
product price: $6,656.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$6,656.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
This Leer LP612CR290 outdoor low profile cold wall ice merchandiser is an excellent choice for convenience stores beer distributors supermarkets or any business that sells bagged ice! With plenty of smart design features and an iconic easily recognizable design this unit lets customers know that you've got plenty of the ice they need available for purchase! It accommodates up to 140 10 lb. bags of ice to keep your business wellstocked for any need. Cold Wall System for Maximum Capacity : This merchandiser uses a cold wall refrigeration system with R290 refrigerant. Compared to an autodefrost unit it has a simpler design with fewer moving parts and a slightly larger capacity. However a defrost cycle must be run manually to remove excess ice buildup and typically these units will recover slower than an autodefrost unit if the doors are opened frequently. Cold wall units also donaEt drip condensate constantly like an autodefrost unit only when the defrost cycle is run. Outdoor Installation : This unit is designed to be installed outdoors and features a solid door design and a rain shield that work together to protect your ice from the elements. MaxLife Gasket : The gasket is made from durable Santoprene which provides superior durability over other gasket materials. This gives you better temperature retention for longer. Dependable Iconic Design : The steel cabinet uses watertight offset seams for optimal strength and a 2part acrylic polyurethane coating for better resistance to corrosion adhesion and humidity. It also provides it with a smooth midrange gloss finish. And since it comes with Leera's iconic snowcapped signage you can be sure that customers will take notice! Superior Temperature Control : 2 1/2aE thick insulation on the ceiling and walls and 3 thick insulation on the floor provide maximum temperature retention. This helps to keep your ice frozen and ready for purchase while also reducing the strain on the refrigeration system for more efficient operation. And thanks to its electronic control system you can easily monitor the unit and make changes as necessary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READY ACCESS Weather Strip Kit Bo2410 275 (85104000)
- BARILLA Orzo Barilla 16 oz., PK16 (1000009026)
- CRESTWARE Mesh Strainer, 13 in.H, Medium Single Mesh (WHSSM8)
- OLIVER Link-Blade Frame Per Print (0711-0002)
- TRUE Freezer, Single Solid Door, 23 Cu. Ft. (T-23F-HC)
- BLACK & DECKER 3.5 Cu. Ft. Chest Freezer (BCFK35W)
- KOOLMORE Commercial Deep Chest Freezer with Two Wire Basket, 20 cu. ft. Extra Large Food and Meat Storage (SCF-20C)
- MAXX COLD Mobile Ice Cream Freezer 20 CUFT (MXF71F)
- FRIGIDAIRE Chest Freezer, 24.8 cu ft., White, 31-3/4 (FFCL2542AW)
- NEXEL Reach-in Freezer, 2 Doors, 54Wx32.2Dx82.5H, 47 Cu. Ft. (CFD-2FF-HC)
- NEXEL Ice Cream Freezer, Curved Glass Lid, 49W (XS-360YX)
- Leer Freezers