No Product Image Available
Leer

5X10AD 5' x 10' Auto Defrost Cooler / Freezer / Ice Transport with 2 Swing Doors


product price: $22,386.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Leer
  • MFR # 5334154303
  • Zoro # G911397777
  • Country of Origin United States
  • Category Freezers

Description

Store and transport goods easily with the Leer 5X10AD 5' x 10' auto defrost cooler / freezer / ice transport with 2 swing doors. When you need to deliver cold products from place to place or to keep them stored temporarily this portable transport cooler is the perfect solution! This unit is capable of operating at temperatures between -4 and 40 degrees Fahrenheit allowing it to be used as a cooler freezer or ice transport. It is also able to withstand ambient temperatures up to 120 degrees Fahrenheit making it suitable for a variety of storage and transport applications.**You need a durable unit to move product from place to place and this model comes prepared for the task. It's equipped with a rugged reinforced steel cabinet and floor construction powder-coated door hinges that resist corrosion and a reinforced compressor unit that prevents damage from vibration. It features a double steel door with a 50 1/2'' x 78 1/2'' opening and a spacious interior that provides storage for up to two full pallets of product with ease.**The auto-defrost system on this unit operates using R404a refrigerant so there is no need to turn the unit off or clean it out during defrost cycles. Simply plug the unit in and it will automatically begin cooling and maintain its auto-defrost functionality. It features a 1 1/4 HP 120V compressor so it will operate efficiently while keeping the interior temperature where it needs to be. It's recommended to plug this unit into either an outlet with a 20 Amp breaker or a generator for optimal performance.**Interior Dimensions:*Width: 54''*Depth: 114''*Height: 80 3/4''**Overall Dimensions:*Width: 60''*Depth: 120''*Height: 88''*Capacity: 285 cu. ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.