No Product Image Available
Leer

100AS-R290 94in Outdoor Auto Defrost Ice Merchandiser


product price: $8,179.99
/ea
Item requires special delivery charges. A $285.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Leer
  • MFR # 533100ASHC
  • Zoro # G111224323
  • Country of Origin United States
  • Category Freezers

Description

This Leer 100ASR290 outdoor auto defrost ice merchandiser is an excellent choice for convenience stores beer distributors supermarkets or any business that sells bagged ice! With plenty of smart design features and an iconic easily recognizable design this unit lets customers know that you've got plenty of the ice they need available for purchase! It accommodates up to 200 10 lb. bags of ice to keep your business wellstocked for any need. LaborSaving Auto Defrost System : This merchandiser uses an auto defrost refrigeration system with R290 refrigerant. Compared to a cold wall unit it trades a little bit of interior capacity for the convenience of not having to shut the unit down and clean it out during defrost cycles. Condensation is continually removed before it can freeze thanks to the fan and air channels built into the walls. Better airflow means it will recover faster from open doors too. Outdoor Installation : This unit is designed to be installed outdoors and features a solid door design and a rain shield that work together to protect your ice from the elements. MaxLife Gasket : The gasket is made from durable Santoprene which provides superior durability over other gasket materials. This gives you better temperature retention for longer. Dependable Iconic Design : The steel cabinet uses watertight offset seams for optimal strength and a 2part acrylic polyurethane coating for better resistance to corrosion adhesion and humidity. It also provides it with a smooth midrange gloss finish. And since it comes with Leera's iconic snowcapped signage you can be sure that customers will take notice! Superior Temperature Control : 2 1/2 thick insulation on the ceiling and walls and 3 thick insulation on the floor provide maximum temperature retention. This helps to keep your ice frozen and ready for purchase while also reducing the strain on the refrigeration system for more efficient operation. And thanks to its electronic control system you can easily monitor the unit and make changes as necessary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.