Shop All Rubber Bands
Leeprodco
LEE, Tippi Micro-Gel Fingertip Grips, Assorted Sizes, 10PK
Mfr # 61410
Zoro # G110813580
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeprodco
- MFR # 61410
- Zoro # G110813580
- UPC # 84417614104
- Country of Origin United States
- Category Rubber Bands
Description
Maximize your productivity with Tippi Micro Gel Grips. Our ergonomic finger grips increase efficiency when handling papers and other daily tasks. The gel grips are designed to permit better grip-ability. Tippi grips will boost your hand's ability to perform everyday tasks while reducing stress to its muscles and joints. Assorted SizesIncludes two each of Size 3 X-Small, three each of Size 5 Small, three each of Size 7 Medium and two each of Size 9 Large. Materials: Thermoplastic ElastomersTPE; Size Group: Assorted; Open End Inside Diameter: 0.56in; 0.63in; 0.69in; 0.75in; Colors: Assorted.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Manila End Tab Expansion Folders, Straight Tab, Legal Size, 50PK (16635)
- OHAUS Replacement Pads, Fiber, PK200 (80850087)
- ROARING SPRING Canary Wide Landscape Pad (74501)
- PENDAFLEX Folder, View, Letter, Poly Pk (PFX52565)
- LEEPRODCO LEE, Tippi Micro-Gel Fingertip Grips, Size 7, Medium, Assorted, 10PK (61070)
- SWINGLINE Finger Tips, Size 11, Small, PK12 (S7054031C)
- UNIVERSAL Rubber Band, 3-1/2 In, Sz19, Beige, PK1240 (UNV00119)
- ALLIANCE RUBBER Alliance® Can Bandz„¢ Rubber Bands, Medium, 12" Length, Red, 50/Box (7825)
- ALLIANCE RUBBER Alliance Rubber ALL07818 Rubberband- Large- 17in.- Blue (ALL07818)
- ALLIANCE RUBBER Rubber Bands, Size #64, Orange (37646)
- ALLIANCE RUBBER Alliance Brites Pic Pac Rubber Bands, Assorted Sizes/Pastel Colors, 1.5 oz. Box (7706)
- Leeprodco Rubber Bands