Shop All Trays and Platters
Leeber
Leeber 70037 Elegance Gilt Leaf Oval Hammered Stainless Steel Tray; 16.5 x 10 in.
Mfr # 70037
Zoro # G503910520
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leeber
- MFR # 70037
- Zoro # G503910520
- UPC # 15227700374
- Country of Origin China
- Category Trays and Platters
Description
This Oval Gilt Leaf Hammered Stainless Steel Tray creates a dramatic yet sophisticated backdrop for bold, audacious food design. Whether you are serving a regal feast or an understated range of entrees, this tray will finish the look off with a mirror-finish border. The hammered aesthetic is in fashion, achieving an almost rustic style that is contrasted against the sheen of the metal. Stainless steel is strengthened by the process, offering you a corrosion resistant piece that is even sturdier than traditional steel trays.
Specifications- Material: Stainless Steel
- Shape: Oval
- Dimension: 10.25" H x 16.75" L
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTH CLUB 16 oz. Hearth Club Baking Soda, PK24 (00750)
- SANI-LAV Scoop, 160 Oz, 304 Stainless Steel (3999)
- SUNRISE CONFECTIONS SC Key Lime Disks 31lbs Bulk (S8001835)
- SCOTSMAN Motor Fan 50 W 115V (18-8926-01)
- CRESTWARE Platter, 11-1/2x9-3/8 In, Bone Wht, PK24 (CM52)
- TABLECRAFT Handwoven, Rectangular Basket, Black, PK12 (2472)
- ELEGANT GARDEN DESIGN Elegant Designs Decorative 13.75in. Round Wood Serving Tray w/ Handles, Grateful (HG2013-WGT)
- R16 HOME Neon Hot Pink Lucite Tray - Large (AVT02-PINK)
- BAYHEAD PRODUCTS Plastic Tray, 23.75"x17"x2.25", PR (T-2417)
- COMIDA 6 x 9 in. Nickel Plated Rectangular Cash Tray (CO2535322)
- TRASCOCINA Pink Square Decorative Tray (TR2642953)
- Leeber Trays and Platters