Shop All Hand and Finger Guards
Lee
Tippi Micro-Gel Fingertip Grips, Size 9, Large, Assorted, PK10
Mfr # LEE61090
Zoro # G600002265
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Elastomers(TPE)
- Color Blue; Clear; Green; Red
- Inside Diameter 0.75"
- Weight 0.174 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lee
- MFR # LEE61090
- Zoro # G600002265
- UPC # 84417610908
- Country of Origin China
- Category Hand and Finger Guards
Dimensions
Size | 9;Large |
Inside Diameter | 0.75" |
Details
Material | Thermoplastic Elastomers(TPE) |
Color | Blue; Clear; Green; Red |
Weight | 0.174 lbs |
Description
Sort, collate, organize papers with ease. Prevents licking fingers to get a grip. Durable, flexible material has unique friction ridges. Increase hand performance and reduce muscle stress. Latex- and PVC-free. Breathable, sweat-free and comfortable for long-term use. Open top works well with long fingernails.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, yellow, 70mm, flashing, for bulb or LED, 48... 230V AC (XVBC4M8)
- GLOBAL INDUSTRIAL Fire Extinguisher Cabinet, Semi-Recessed, Fits 10 Lbs. (670599)
- SAFETYSHIRTZ Stealth Sasquatch Reflective High Visibility Tee, Safety Green, XL (76020401XL)
- LEE Gel Fingertip Grips, Size 7, Assorted, PK10 (61070)
- LEE Gel Fingertip Grips, Size 3, Assorted, PK10 (61030)
- LEE Gel Fingertip Grips, Size 5, Assorted, PK10 (61050)
- BERTECH General Purpose Powder Free Finger Cots, 4 Mil Thick, Medium, 720PK (FC-G-5M)
- ACL STATICIDE Pink Latex Finger Cots, L, 720PK (70LA-L)
- CONDOR Powder Free Finger Cots, White, S, PK720 (30D250)
- OCCUNOMIX Ring Scratch Guard, Nylon/Spandex, PK12 (560)
- Lee Hand and Finger Guards