Shop All Hand and Finger Guards
Lee
Tippi Micro-Gel Fingertip Grips, Size 5, Clear, PK36
Mfr # 61052
Zoro # G8240750
product price: $31.65
/pk 36, $0.88/ea
$31.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Elastomers(TPE)
- Color Clear
- Size Size 5
- Inside Diameter 0.65"
- Weight 0.35 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lee
- MFR # 61052
- Zoro # G8240750
- UPC # 84417610526
- Country of Origin United States
- Category Hand and Finger Guards
Dimensions
Size | Size 5 |
Inside Diameter | 0.65" |
Details
Material | Thermoplastic Elastomers(TPE) |
Color | Clear |
Weight | 0.35 lbs |
Description
LEE Tippi Micro-Gel Fingertip Grips, Size 5, Clear, 36/Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Coveralls, Cotton, Gray, S (4877GY RG S)
- ZORO SELECT Replacement Liner, Size 13, White, PR (L8562A40-002)
- 3M NIOSH Approved Gas, Particulate, Vapor Belt-mounted PAPR Respirator Unit (TR-602N)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 1 PR (5319)
- LEE Gel Fingertip Grips, Size 3, Assorted, PK10 (61030)
- LEE Gel Fingertip Grips, Size 7, Assorted, PK10 (61070)
- LEE Tippi Micro-Gel Fingertip Grips, Size 9, Large, Assorted, PK10 (LEE61090)
- LEE Gel Fingertip Grips, Size 5, Assorted, PK10 (61050)
- CONDOR Static Dissipative Finger Cots, S, Pk720 (30D252)
- KAREWEAR Finger Guards, Grain Leather, S, PK10 (TX 7008 PK S)
- CONDOR Powdered Finger Cots, White, L, Pk1440 (30D249)
- Lee Hand and Finger Guards