Shop All Lab Needles & Syringes
Lee Sortkwik
Moistener, Fingertip, 1.5oz.
Mfr # 12134
Zoro # G6288418
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Standards 16 CFR1500.3 Compliant
- Weight 0.26 lbs
- Size 1.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lee Sortkwik
- MFR # 12134
- Zoro # G6288418
- UPC # 084417121343
- Country of Origin United States
- Category Lab Needles & Syringes
Dimensions
Size | 1.5 oz |
Details
Item | Moistener,Fingertip,1.5oz. |
Color | White |
Standards | 16 CFR1500.3 Compliant |
Weight | 0.26 lbs |
Description
Moistener,Fingertip,1.5oz.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Support Stands With Rods, Porcelain, 7 (SSP7X13)
- L-K INDUSTRIES Hydrometer, Range 60/80, 16" L (S10-3005)
- AMS Soil Core Sampler, 2 In x 12 In, 5/8 In (404.50)
- SPX Seat Homo Valve (J124434)
- AIR-TITE Syringe, Bulk, 60mL Luer Lock, PK25 (MLB60)
- GLOBE SCIENTIFIC Dispenser Syringe Tip, Clear, 5uL, PK100 (3920)
- AIR-TITE Syringe, Bulk, 20mL Luer Lock, PK50 (MLB20)
- FORTUNA Glass Syringe, Metal Luer Lock, 2 mL (7.140-27)
- SYNTHWARE GLASS SYRINGE (FOR LAB USE ONLY), CAPACITY: 20mL (S371205)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159012)
- SYNTHWARE SYRINGE NEEDLES, #304 STAINLESS STEEL, 0. 9mm, 200mm (S389200)
- Lee Sortkwik Lab Utensils