Shop All Business Envelopes
Lee
Sortkwik Fingertip Moisteners, 1 oz, Pink
Mfr # 10400
Zoro # G6078263
product price: $2.19
/ea
Sold in multiples of 3 for $6.57
$6.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 oz
- Material Glycerin Compound
- Color Pink
- Weight 0.089 lbs
- Moistener Size 1 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lee
- MFR # 10400
- Zoro # G6078263
- UPC # 84417104001
- Country of Origin United States
- Category Business Envelopes
Dimensions
Size | 1 oz |
Moistener Size | 1 oz |
Details
Item | Moisteners |
Material | Glycerin Compound |
Color | Pink |
Weight | 0.089 lbs |
Description
LEE Sortkwik Fingertip Moisteners, 1 oz, Pink
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINNACLE Ramp, 48 in. L x 60 in. W x 6 in. H (101012-55R)
- DYMO Tape, Letra Tag, Valu 3PK (DYM12331)
- SHARPE MANUFACTURING Canister Permanent Markers, Black, 36PK (652-35010)
- MASTERVISION Cork Bulletin Board 24x18, Gray (MX04331608)
- LEE MOISTENER, FINGERTIP, 1.5OZ (LEE12134)
- LEE Papercreme Fingertip Moistener, 1.05 oz, Coral, PK3 (12010)
- LEE Sortkwik Fingertip Moisteners, 3/8 oz, Pink (10050)
- LEE Fingertip Moisteners, 3/8 oz, Pink, PK3 (LEE10053)
- LEE Fingertip Moisteners, 1-3/4 oz, Pink, PK2 (LEE10132)
- UNIVERSAL ONE Catalog Envelope, 13in.H, Kraft, PK100 (UNV40099)
- ASP Repair Order, 8 1/2" X 11" Buff 90#, 100 Per Pack Pk (7397)
- Lee Mail Supplies