Shop All Highlighters
Lee Products
Removable Highlighter Tape, Fluorescent Green, PK6
Mfr # 19976
Zoro # G0559285
product price: $32.10
/pk 6, $5.35/ea
$32.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
- Includes 6 rolls of highlighter tape with dispensers
- Color Fluorescent Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lee Products
- MFR # 19976
- Zoro # G0559285
- UPC # 194629051878
- Country of Origin United States
- Category Highlighters
Details
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Includes | 6 rolls of highlighter tape with dispensers |
Color | Fluorescent Green |
Description
A colorful, fun, effective way teachers help learners focus. A new educational tool teachers use to help students succeed. Great for temporary highlighting. Ideal for learning to read, spelling, math and more. An effective tool that helps students focus by capturing their attention with color and is used to teach how to highlight. Colors can help students with visual learning disabilities like Irlen Syndrome, Dyslexia or Autism or poor concentration to focus so they can succeed! Economical to use. Remove and reuse. Each roll measures 1/2" x 720". Sold as a pack of 6 rolls.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 36" x 18" Open Poly Bags, 4 mil, Clear (5DHX1)
- SEE ALL INDUSTRIES Blank Tag, 6-1/4 x 3-1/8 In, Orn, PK25 (TUF-G06OW)
- TAPE LOGIC Tape Logic® Labels, "Caution This Side Up", Arrow, 3" x 4", Red/White, 500/Roll (SCL511R)
- ZORO SELECT ECT32 18 x 18 x 12 RSC, 18x18x12 in (60YP84)
- LEE PRODUCTS Removable Highlighter Tape, Pink, PK6 (13978)
- LEE PRODUCTS Removable Highlighter Tape, Fluorescent Colors, PK6 (19188)
- LEE PRODUCTS Removable Highlighter Tape, Yellow, PK6 (13975)
- INTEGRAL DDI 967714 Integra Desk Highlighters- 12 Count Fluorescent Yellow Chisel Tip Case of 8 (ITA30004)
- UNIVERSAL Pocket Highlighters, Chisel Tip, Fluorescent Yellow, PK36 (UNV08856)
- UNIVERSAL Highlighter, Chisel Tip, Fluorescent Orange PK12 (UNV08863)
- BUSINESS SOURCE Bus. Source Chisel Tip Yellow Value Highlighter (BSN37533)
- Lee Products Highlighters