Shop All Arts & Crafts
Lee
Inkless, Fingerprint, Pad, Dozen, Black, PK12
Mfr # 03127
Zoro # G7101215
$55.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.25"
- Color Black
- Standards Endorsed by the American Bankers Association
- Size 2.25 x 1.75
- Weight 0.7 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lee
- MFR # 03127
- Zoro # G7101215
- UPC # 084417031277
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Width | 2.25" |
Size | 2.25 x 1.75 |
Pad Size (Depth) | 1.75" |
Pad Size (Width) | 2.25" |
Details
Item | Inkless,Fingerprint,Pad,Dozen,Black,PK12 |
Color | Black |
Standards | Endorsed by the American Bankers Association |
Weight | 0.7 lbs |
Ink Pad Type | Conventional Pad |
Ink Color(s) | Black |
Stamp Pads Type | Inked Fingerprint |
Description
Inkless,Fingerprint,Pad,Dozen,Black,Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Literature Organizer, 24 Cmprtment, 29"x12"x23-1/2", MOK (SAF9402MO)
- BAZIC PRODUCTS BAZIC® Tape Refill, Invisible Tape, 3/4" x 1000", PK12 (906)
- SEALER SALES 6in. x 10in. 3 Mil Vacuum Pouches, 1000PK (VB3-0610-1000)
- CLAUSS Fabric/Thread, Fabric Shears, Right Hand (10750)
- CRAYOLA Anti-Dust® Chalk, White, PK288 (BIN501402BN)
- MARSH Marsh® Rolmark Replacement Roller, Black, 1/Each (STRO42)
- CREATIVITY STREET Regular Stems, 12in, Green, PK1200 (PAC7112-08)
- MULTI-BRAND Arts + Crafts Kit 8, Grades PK-2 (94528)
- TEACHER CREATED RESOURCES STEM Basics: Skinny Craft Sticks, PK720 (TCR20924)
- CREATIVITY STREET Modeling Clay, 5 Primary Color Assortment, 5 sticks, 5 lbs. Total (PAC4099)
- MARSH Marsh® Oil Boards, 6 1/2" x 24", Tan, 620/Case (STOB6524)
- Lee