Shop All Stamps and Ink Pads
Lee
Inkless Fingerprint Pad, 2 1/4 x 1 3/4, Black
Mfr # 03027
Zoro # G6077615
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2.25 x 1.75
- Stamp Ink Color Black
- Width 2.25"
- Standards Endorsed by the American Bankers Association
- Weight 0.046 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lee
- MFR # 03027
- Zoro # G6077615
- UPC # 84417030270
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Size | 2.25 x 1.75 |
Width | 2.25" |
Pad Size (Depth) | 1.75" |
Details
Item | Stamp Pads |
Stamp Ink Color | Black |
Standards | Endorsed by the American Bankers Association |
Weight | 0.046 lbs |
Green Certification or Other Recognition | Endorsed by the American Bankers Association |
Ink Pad Type | Conventional Pad |
Stamp Pads Type | Inked Fingerprint |
Description
LEE Inkless Fingerprint Pad, 2 1/4 x 1 3/4, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Corrugated Sheets, 36" x 36", Kraft, 5/Bundle (56EC44)
- CARDINAL 1/2" Expanding Zipper Binder Pocket, Pk5 (14650)
- PAC STRAPPING PRODUCTS Arch Strapping Machine, Auto, 3/8"31-7/8" (AUTOPAC300-3/8)
- UNI-PAINT Permanent Marker, Medium Bullet Tip, Blue (63603)
- CARTERS Micropore Stamp Pad, 6 1/4 x 3 1/4, Black (21282)
- 2000 PLUS Message Stamp, Posted, 5/16" (035351)
- U.S. STAMP & SIGN U.S. Stamp & Sign Trodat® Self-inking Message/Date Stamp, 4 Phrases, 1" x 1-5/8", Blue/Red (E4754)
- COSCO Replacement Ink Pad, No. 40, Black (COS065471)
- XSTAMPER Pre-Inked Stamp, 10 Phrases, 3/16"x1-1/2", Red (XST81041)
- ACCU-STAMP2 Message Stamp, Scanned, Red, 36 (038932)
- U.S. STAMP & SIGN U.S. Stamp & Sign Trodat® Self-inking Message/Date Stamp, RECEIVED, 1" x 1-5/8", Blue/Red (E4752)
- Lee Stamps and Ink Pads