Shop All Arts & Crafts
Lee
Gripper, Fingertip, Assorted/Color, PK10
Mfr # 61410
Zoro # G6405826
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Includes (10) Grip in 4 Sizes
- Material Thermoplastic Elastomers(TPE)
- Features Assorted Sizes—Includes two each of Size 3 (X-Small), three each of Size 5 (Small), three each of Size 7 (Medium) and two each of Size 9 (Large).
- Size Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lee
- MFR # 61410
- Zoro # G6405826
- UPC # 084417614104
- Country of Origin United States
- Category Arts & Crafts
Dimensions
Size | Assorted |
Marking Tool Tip Size Group | Assorted |
Inside Diameter | 0.56"; 0.63"; 0.69"; 0.75" |
Open End Inside Diameter | 0.56"; 0.63"; 0.69"; 0.75" |
Details
Item | Gripper,Fingertip,Assorted/Color,PK10 |
Color | Assorted |
Includes | (10) Grip in 4 Sizes |
Material | Thermoplastic Elastomers(TPE) |
Features | Assorted Sizes—Includes two each of Size 3 (X-Small), three each of Size 5 (Small), three each of Size 7 (Medium) and two each of Size 9 (Large). |
Weight | 0.1 lbs |
Assortment | Blue;Red;Clear;Green |
Description
Gripper,Fingertip,Assorted/Color,Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRA ART TISSUE Paper, Tissue, Sp, 12X18,100Sh Pk (PAC59530)
- SEALER SALES Back Spring Hook Assembly for YC L Sealers (SHA-YCLR)
- VESTIL Squeezegrip Stretch Wrap Dispenser (SWD-3)
- WEGMANN AUTOMOTIVE 1.0 oz. Coated Mag Weight (Box of 25) (AW100N)
- LEE Inkless, Fingerprint, Pad, Dozen, Black, PK12 (03127)
- CREATIVITY STREET Square Artist Pastels, 24 Assorted Colors, 6 Each, 144 Pieces (PAC9750)
- WADDELL Dowel Birch Round 1-1/4X36In (6620U)
- SHORTCUTS Krylon Short Cuts Gloss White Paint Pen Interior 734.4 g/L 0.33 oz (SCP-913)
- CREATIVITY STREET Blackboard Chalk, White, 0.375 x 3.25, PK720 (PAC1760)
- CRAYOLA Staonal Marking Crayons, Black, PK8 (5200023051)
- ACTIVA PermaStone™ Casting Compound, 48 oz., PK2 (375)
- Lee