Shop All Hand and Finger Guards
Lee
Gel Fingertip Grips, Size 7, Assorted, PK10
Mfr # 61070
Zoro # G6287919
product price: $9.89
/pk 10, $0.99/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic Elastomers(TPE)
- Color Blue; Clear; Green; Red
- Size 7;Medium
- Inside Diameter 0.69"
- Weight 0.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lee
- MFR # 61070
- Zoro # G6287919
- UPC # 084417610700
- Country of Origin United States
- Category Hand and Finger Guards
Dimensions
Size | 7;Medium |
Inside Diameter | 0.69" |
Details
Item | Gel Fingertip Grips,Size 7,Assorted,PK10 |
Material | Thermoplastic Elastomers(TPE) |
Color | Blue; Clear; Green; Red |
Weight | 0.1 lbs |
Description
Gel Fingertip Grips,Size 7,Assorted,PK10, Package Quantity 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (45J282)
- CONDOR Leather Gloves, Gauntlet Cuff, L, PR (2AW10)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, XL, Wh, PK100 (IC451SWHXL01000B)
- PYRAMEX Micro-Foam Nitrile Glove, 18ga HPPE, A4 Cut, Blue, Size XL (GL613CXL)
- LEE Gel Fingertip Grips, Size 3, Assorted, PK10 (61030)
- LEE Tippi Micro-Gel Fingertip Grips, Size 9, Large, Assorted, PK10 (LEE61090)
- LEE Gel Fingertip Grips, Size 5, Assorted, PK10 (61050)
- CONDOR Powder Free Finger Cots, White, L, PK720 (32J599)
- COSCO Fingertip Pads, Size 12, Large, Amber, PK12, 12PK (098130)
- CONDOR Powder Free Finger Cots, White, S, PK720 (30D250)
- BERTECH Static Dissipative Latex Conductive Finger Cots, Powder-Free, X-Large, Black, 720PK (ESDFC-B-5XL)
- Lee Hand and Finger Guards