Shop All Hand Wipes
Lee
Clean-Ups Hand Cleaning Pads, Cloth, 3" dia, 60/Tub
Mfr # 10145
Zoro # G4049149
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Tub
- Wipes per Container 60 per Tub
- Color White
- Hygiene Form Hand/Body Wet Wipe
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lee
- MFR # 10145
- Zoro # G4049149
- UPC # 84417101451
- Country of Origin United States
- Category Hand Wipes
Dimensions
Width | 3" |
Length | 3" |
Outside Diameter | 3" |
Details
Packaging Type | Tub |
Wipes per Container | 60 per Tub |
Color | White |
Hygiene Form | Hand/Body Wet Wipe |
Application | General Purpose |
Contains | 15% Alcohol |
Application - First Aid and Wound Care | All Surfaces |
Industry Type | Hand/Body Wet Wipe |
Package Type | Tub |
Material | Cloth |
Item | Towels & Wipes |
Formula | 15% Alcohol |
Fragrance | Mild Floral |
Weight | 0.25 lbs |
Number of Plies | 1 |
Dirt Types | Ink; Marker; Ribbon Ink; Toner |
Description
LEE Clean-Ups Hand Cleaning Pads, Cloth, 3" dia, 60/Tub
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Thermal Protector (102600)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 32 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (FGF11900WH00)
- BAUSCH + LOMB Antibacterial Office Equipment Wet Wipes, Cloth, 5 x 8, PK100 (8595)
- BUFFALO White T-Shirt No. 10 Bag (10523PB)
- GOJO FAST TOWELS Hand Cleaning Towels, Cloth, 9 x 10, Blue 225/Bucket (6299-02)
- PURELL Cottony Soft Hand Sanitizing Wipes, 40 Packets, Display Box (9025-12)
- ILC Replacement for ILC Hand Wipes (HAND WIPES)
- SANI PROFESSIONAL SaniPro, Sani-Cloth Af3 Germicidal Disposable Wipes, 6 X 6 3/4, 12 Per Carton (P13872)
- PURELL Cottony Soft Individually Wrapped Sanitizing Hand Wipes, 5 x 7, PK1000 (9026-1M)
- TOUCH POINT WIPES TP Hand Sanitizing Wipes - 6 Pouches x 320 Wipes, 6.7 in. x 6.75 in., FDA Registered, 6PK (WS320HSR)
- SCRUBS Hand Cleaning Towels, 10W x 12In. L, PK6 (42230)
- Lee Hand Wipes