Shop All Task Lighting
Ledu
LED Desk and Task Lamp, 5W, 5.5"w x 13.38"d x 21.25"h, Black
Mfr # L9142BK
Zoro # G4581882
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Lamp Included Yes
- Color Black
- Length 70"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ledu
- MFR # L9142BK
- Zoro # G4581882
- UPC # 72743091515
- Country of Origin China
- Category Task Lighting
Dimensions
Length | 70" |
Depth | 13.38" |
Width | 5.5" |
Height | 21.25" |
Outside Dia. | 5.5" |
Size | 5 Watt |
Details
Lamp Type | LED |
Lamp Included | Yes |
Color | Black |
Material | Plastic |
Lamp Watts | 5W |
Standards | ETL Listed |
Switch Type | Rocker |
NEMA Plug Configuration | 2 Prong |
Switch | On/Off |
Weight | 4.02 lbs |
Description
Ledu® LED Desk and Task Lamp, 5W, 5.5"w x 13.38"d x 21.25"h, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE Goof Trim Ring for 5/6 Inch Ceiling Lightss Outer Diameter 8" Inner Diameter 6.14" Metal 4-Pack (LR41023-4PK)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- TERRACYCLE REGULATED WASTE Filter Cartridge Kit (333-395-SCK)
- SATCO 40 W T9 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2426)
- WALDMANN LED Driver, 100-277V AC, 20W Max. (209585029)
- MOFFATT PRODUCTS Moffatt Magnet Base Task Lamp, , 24" Flex Arm (95021)
- MILWAUKEE TOOL M12 ROVER Service Light, M12 2.0 Battery (2367-20, 48-11-2420)
- LONGLINE Task Light, Spring Arm, 14 W, Black (20700-B-LED)
- HON HON, TASK LIGHT FOR STACK-ON STORAGE UNIT, 34.63inW X 3.69inD X 1.13inH, BLACK (H870942)
- LUXO LC, 30in, Task Light, Base, Black (K110630001)
- GLOWFLOW 31.5 in. Arch Clip Lamp, Black (GL2060913)
- Ledu Task Lighting